https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjF8aW1hZ2UvanBlZ3xhR014TDJoallpODVPRE00TlRJMk5UWXlNek0wTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFCRFgwWk1YMUZFWHpNd01IZ3pNREF1YW5CbnxlOWY5MjgxZTIxNDQwMzU5MjVkNzRkZjdhY2NjZjhhODg2OTJmNzE5MTNiODNlZTJmMGZmZGNhNWVlODQwOWEx
GATES
GATES
F14M-31S-20
GATES GATES
Description
F14M-31S-20 SYNCHRONOUS PULLEY ; 14MM P 31GROVES
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 31 Teeth; 26.416MM Face Width; Bushed; 155.194MM Flange OD; 135.357MM OD; 138.151MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
F14M-31S-20
BDI #
1124140
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14M-31S-20/p/1124140
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.49
EAN
0072053828054
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20 Poly Chain GT2
Number of Teeth
31
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 31 Teeth; 26.416MM Face Width; Bushed; 155.194MM Flange OD; 135.357MM OD; 138.151MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/2 Inch | 12.7 To 63.5 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Pitch Diameter
5.439 Inch | 138.151 Millimeter
Outside Diameter
5.329 Inch | 135.357 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
6.11 Inch | 155.194 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh