https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw
GATES
GATES
F14MX-180S-37
GATES GATES
Description
F14MX-180S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 180GROVES
37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 180 Teeth; 52.324MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
F14MX-180S-37
BDI #
1124152
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX-180S-37/p/1124152
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
54.43
EAN
0072053531619
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37 Poly Chain GT2
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing
Inch - Metric
Metric
Long Description
37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 180 Teeth; 52.324MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Outside Diameter
31.47 Inch | 799.338 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter
Pitch Diameter
31.58 Inch | 802.132 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh