https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-F14M-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDd8aW1hZ2UvanBlZ3xhREE0TDJoalpDOHhNREUwT0RVME1UWXlPRFEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5R01UUk5YMEZTVFY5T1JreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmYjVjZTk1OWJhZjc4NWY4OTA3Y2NiN2FiOWViZjExOTI1ZjA2ZTk1YjlmOWFhMTE1MGNjZjBiOGM2M2Q4YjM
TIMKEN
TIMKEN
F14MX200S37-E
TIMKEN TIMKEN
Description
F14MX200S37-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755377
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 200 Teeth; 51.562MM Face Width; Bushed; 888.492MM Outside Diameter; 891.184MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
F14MX200S37-E
BDI #
24302730
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX200S37-E/p/24302730
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
58.967
EAN
0070964158543
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
130
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 200 Teeth; 51.562MM Face Width; Bushed; 888.492MM Outside Diameter; 891.184MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Outside Diameter
34.98 Inch | 888.492 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Pitch Diameter
35.086 Inch | 891.184 Millimeter
Face Width
2.03 Inch | 51.562 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh