https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-F14M-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNTR8aW1hZ2UvanBlZ3xhR0V4TDJnMVl5OHhNREUwT0RVME1EUTBPRGM1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5R01UUk5YMU5QVEY5R1RGOVJSRjh6TURCNE16QXdMbXB3Wnd8OTQ0NjllYzY2MTRlOGU5ZmRjYjhlNmM3ZDk4MjU4MGI1Zjk5NTBjNWQ2NzhlZjE3YWVmZDA4ZTlmMDk0MTYxNw
TIMKEN
TIMKEN
F14MX28S37-SK
TIMKEN TIMKEN
Description
F14MX28S37-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755348
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 28 Teeth; 44.196MM Face Width; Bushed; 121.971MM Outside Diameter; 124.765MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
F14MX28S37-SK
BDI #
24302740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX28S37-SK/p/24302740
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.905
EAN
0070964158581
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
4.2
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 28 Teeth; 44.196MM Face Width; Bushed; 121.971MM Outside Diameter; 124.765MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.402 Inch | 137.211 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh