https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1ODV8aW1hZ2UvanBlZ3xhRE5rTDJnME1TOHhNRE14TkRRME5UTTRPVGcxTkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w4NDVmZTczMDFhYmEzZWIyM2EzYWFkOTc2YzYzYzUwZDNlNGYwNzM4Y2YxYTRmNzAyN2ZhMjE2OGRhMDY0OTBk
21979072
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F14MX36S37-SF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
F14MX36S37-SF SYNCHRONOUS BELT PULLEY ; 14MMP 36T 6.31" PD 37MMW BORED SF BUSH
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 36 Teeth; 1.74MM Face Width; Bushed; 6.206MM Outside Diameter; 6.315MM Pitch Diameter; Yes Keyway; SF Bushing; No Minimum Plain Bore
Part #
F14MX36S37-SF
BDI #
21979072
Details
555.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX36S37-SF/p/21979072
Your Price
$ 555.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.99
EAN
0697950723952
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
8.8
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 36 Teeth; 1.74MM Face Width; Bushed; 6.206MM Outside Diameter; 6.315MM Pitch Diameter; Yes Keyway; SF Bushing; No Minimum Plain Bore
Outside Diameter
0.244 Inch | 6.206 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Flange Outside Diameter
0.268 Inch | 6.816 Millimeter
Pitch Diameter
0.249 Inch | 6.315 Millimeter
Face Width
0.069 Inch | 1.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh