https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-PG-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjh8aW1hZ2UvanBlZ3xhR0ZtTDJnM05DOHhNRFF3T1RRMk9ESTVOekkwTmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGQyOWZjNmNhYmUxNjNlZjdhM2Q3MTgwOGI1MDhjZTc2NWFhYmM0NDkwMGJhOWJhNDFjODJkMjQ0ZWFkMDVmMTE
GATES
GATES
F168-14MGT-40-E
GATES GATES
Description
F168-14MGT-40-E SYNCHRONOUS PULLEY ; 168GROVES 14MM P 40MM W
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 168 Teeth; 53.975MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
F168-14MGT-40-E
BDI #
1124155
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F168-14MGT-40-E/p/1124155
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
38.69
EAN
0072053824094
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-40 Powergrip GT2
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type F3
Inch - Metric
Metric
Long Description
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 168 Teeth; 53.975MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh