https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNDF8aW1hZ2UvanBlZ3xhR1F3TDJnd09DOHhNRGN4TVRNM01ESTJPRGN3TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVVVSZk16QXdlRE13TUM1cWNHY3w4M2QwN2U2MGRlNzY3MThhNWY3MWEyNmFjYjVlYmEyOWExY2ZjNzYwOTE3NjE0YWU4ZTJjY2NhMmExMDUxYTYz
GATES
GATES
F8M-168S-21
GATES GATES
Description
F8M-168S-21 SYNCHRONOUS PULLEY ; 8MM P 168GROVES
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 168 Teeth; 30.48MM Face Width; Bushed; 426.212MM OD; 427.812MM Pitch Diam; Keyway; 12.7 To 71.438MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
F8M-168S-21
BDI #
1124181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F8M-168S-21/p/1124181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
15.33
EAN
0072053828009
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 168 Teeth; 30.48MM Face Width; Bushed; 426.212MM OD; 427.812MM Pitch Diam; Keyway; 12.7 To 71.438MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.78 Inch | 426.212 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Pitch Diameter
16.843 Inch | 427.812 Millimeter
Bushing Bore Range
1/2 To 2-13/16 Inch | 12.7 To 71.438 Millimeter
Face Width
1.2 Inch | 30.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh