https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjF8aW1hZ2UvanBlZ3xhR014TDJoallpODVPRE00TlRJMk5UWXlNek0wTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFCRFgwWk1YMUZFWHpNd01IZ3pNREF1YW5CbnxlOWY5MjgxZTIxNDQwMzU5MjVkNzRkZjdhY2NjZjhhODg2OTJmNzE5MTNiODNlZTJmMGZmZGNhNWVlODQwOWEx
GATES
GATES
F8M-40S-21
GATES GATES
Description
F8M-40S-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 40GROVES
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 40 Teeth; 23.368MM Face Width; Bushed; 112.014MM Flange OD; 100.254MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 41.275MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
F8M-40S-21
BDI #
1124186
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F8M-40S-21/p/1124186
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.04
EAN
0072053827972
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 40 Teeth; 23.368MM Face Width; Bushed; 112.014MM Flange OD; 100.254MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 41.275MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Face Width
0.92 Inch | 23.368 Millimeter
Flange Outside Diameter
4.41 Inch | 112.014 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.947 Inch | 100.254 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh