https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-F8M-WEB-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjh8aW1hZ2UvanBlZ3xhRFV6TDJoa1pDOHhNREUwT0RVME1qQTFORFF6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5R09FMWZWMFZDWDA1R1RGOVJSRjh6TURCNE16QXdMbXB3Wnd8NmEyNGY0YWIyNzA4Y2FmMzAzNDk3ZjE5MTA4MzY5ZDc5MWE4ZjM3ZmQ1ZjMzZTZkYzkyNzJhMzI1MzQ2OTRlYg
TIMKEN
TIMKEN
F8MX140S21-SF
TIMKEN TIMKEN
Description
F8MX140S21-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755368
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 140 Teeth; 30.48MM Face Width; Bushed; 354.914MM Outside Diameter; 356.514MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
F8MX140S21-SF
BDI #
24302770
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F8MX140S21-SF/p/24302770
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
11.34
EAN
0070964158734
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
25.0
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 140 Teeth; 30.48MM Face Width; Bushed; 354.914MM Outside Diameter; 356.514MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Outside Diameter
13.973 Inch | 354.914 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Face Width
1.2 Inch | 30.48 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh