https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
G-75S-MPB
CONTINENTAL CONTINENTAL
Description
G-75S-MPB SYNCHRONOUS SPROCKET
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 75 Teeth; 54.508MM Face Width; Rough Bore; 331.419MM OD; 334.213MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.563" Max Bore
Part #
G-75S-MPB
BDI #
397648
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/G-75S-MPB/p/397648
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.098
EAN
0037256202223
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-52.5 Eagle NRG
Number of Teeth
75
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.563
Other Features
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 75 Teeth; 54.508MM Face Width; Rough Bore; 331.419MM OD; 334.213MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.563" Max Bore
Outside Diameter
13.048 Inch | 331.419 Millimeter
Face Width
2.146 Inch | 54.508 Millimeter
Pitch Diameter
13.158 Inch | 334.213 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.067 Inch | 52.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh