https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
P-45S-SLB
CONTINENTAL CONTINENTAL
Description
P-45S-SLB SYNCHRONOUS SPROCKET
Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 45 Teeth; 65.024MM Face Width; Rough Bore; 113.208MM OD; 114.59MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.5" Max Bore
Part #
P-45S-SLB
BDI #
409736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P-45S-SLB/p/409736
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
7.845
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-64
Number of Teeth
45
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.5
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
P-45S-SLB
Manufacturer Internal Number
20136338
Weight / LBS
17.28
Long Description
Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 45 Teeth; 65.024MM Face Width; Rough Bore; 113.208MM OD; 114.59MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.5" Max Bore
Face Width
2.56 Inch | 65.024 Millimeter
Belt Width
2.52 Inch | 64 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
4.511 Inch | 114.59 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.457 Inch | 113.208 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh