https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
GATES
GATES
P10-3M-06AL
GATES GATES
Description
P10-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 10GROVES 3MM P 06MM W
6MM Belt Width; 3MM Belt Pitch; 3M-6 PowerGrip HTD Belt Style; 10 Teeth; 7.163MM Face Width; Rough Bore; 12.827MM Flange OD; 8.788MM OD; 9.55MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.125" Max Bore
Part #
P10-3M-06AL
BDI #
1125434
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P10-3M-06AL/p/1125434
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.005
EAN
0072053112795
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-6 PowerGrip HTD
Number of Teeth
10
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.125
Other Features
Type 6FC
Inch - Metric
Metric
Long Description
6MM Belt Width; 3MM Belt Pitch; 3M-6 PowerGrip HTD Belt Style; 10 Teeth; 7.163MM Face Width; Rough Bore; 12.827MM Flange OD; 8.788MM OD; 9.55MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.125" Max Bore
Face Width
0.282 Inch | 7.163 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.346 Inch | 8.788 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Flange Outside Diameter
0.505 Inch | 12.827 Millimeter
Pitch Diameter
0.376 Inch | 9.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh