https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5ODB8aW1hZ2UvanBlZ3xhR000TDJnd015OHhNREUwT0RVMU1qTXhNRGd4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxUk1Yek13TUhnek1EQXVhbkJufDUyZmVjMDMyYjMwZjRlMDJmOWI0NGM5ZWRhODM4MGYyYzQzMzE4YWNiYTI2ZjRhMWJiZmEyMmU4ZDUyNmVlMWU
TIMKEN
TIMKEN
P11214M115-4545
TIMKEN TIMKEN
Description
P11214M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755770
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 112 Teeth; 133.35MM Face Width; Bushed; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore
Part #
P11214M115-4545
BDI #
24302786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P11214M115-4545/p/24302786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
66.633
EAN
0070964157645
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4545
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
122.4
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 112 Teeth; 133.35MM Face Width; Bushed; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 0 Millimeter
Outside Diameter
19.54 Inch | 496.316 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh