https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFEWmlMMmc1WVM4eE1EYzNNRGcxT0Rrek5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlRrWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw3M2Q3Zjk3NDEzMmM3ZTY0NGVlMDcwZjA1NWRlMGY1NjE5ODkwZmJhNzgyYjQ4ZmNlMTRjMWNlMTQ4MDg1NDMy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P11214M40-E
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P11214M40-E SPROCKET ; HTS-QD
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 112 Teeth; 53.975MM Face Width; Bushed; 496.316MM OD; 499.11MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
P11214M40-E
BDI #
610027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P11214M40-E/p/610027
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
23.13
EAN
0697950779737
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
51
Long Description
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 112 Teeth; 53.975MM Face Width; Bushed; 496.316MM OD; 499.11MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Face Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
19.54 Inch | 496.316 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh