https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
CONTINENTAL
CONTINENTAL
P144-20M-290-P
CONTINENTAL CONTINENTAL
Description
P144-20M-290-P SPROCKET
290MM Belt Width; 20MM Belt Pitch; 20M-290 HawkPD Belt Style; 144 Teeth; 311.15MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Part #
P144-20M-290-P
BDI #
413590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P144-20M-290-P/p/413590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
289.029
EAN
0037256313530
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290 Hawk PD
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
290MM Belt Width; 20MM Belt Pitch; 20M-290 HawkPD Belt Style; 144 Teeth; 311.15MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
35.922 Inch | 912.419 Millimeter
Face Width
12.25 Inch | 311.15 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Pitch Diameter
36.092 Inch | 916.737 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 74.613 To 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh