https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw
GATES
GATES
P144-20M-290
GATES GATES
Description
P144-20M-290 SYNCHRONOUS PULLEY ; 144GROVES 20MM P 290MM W
290MM Belt Width; 20MM Belt Pitch; 20M-290 Powergrip HTD Belt Style; 144 Teeth; 311.15MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Part #
P144-20M-290
BDI #
1125472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P144-20M-290/p/1125472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
455.41
EAN
0072053125375
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290 Powergrip HTD
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3
Inch - Metric
Metric
Long Description
290MM Belt Width; 20MM Belt Pitch; 20M-290 Powergrip HTD Belt Style; 144 Teeth; 311.15MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Outside Diameter
35.922 Inch | 912.419 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 74.613 To 177.8 Millimeter
Face Width
12.25 Inch | 311.15 Millimeter
Pitch Diameter
36.092 Inch | 916.737 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh