https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhR0ptTDJneFlpOHhNREUwT0RVME9UWTFOall3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDIwNjk1MjQyYmJhNWM2MWIzMjI5YTY5OTNkNTZjOTI0OWUwMWVhMDQ5YmExNTRkZTliMWRhNmVmN2RhYjg2YWI
TIMKEN
TIMKEN
P14414M170-M
TIMKEN TIMKEN
Description
P14414M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755797
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.325MM Face Width; Bushed; 638.92MM Outside Diameter; 641.71MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore
Part #
P14414M170-M
BDI #
24302840
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P14414M170-M/p/24302840
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
108.862
EAN
0070964153715
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
240
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.325MM Face Width; Bushed; 638.92MM Outside Diameter; 641.71MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
25.154 Inch | 638.92 Millimeter
Pitch Diameter
25.264 Inch | 641.71 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh