https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5ODB8aW1hZ2UvanBlZ3xhR000TDJnd015OHhNREUwT0RVMU1qTXhNRGd4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxUk1Yek13TUhnek1EQXVhbkJufDUyZmVjMDMyYjMwZjRlMDJmOWI0NGM5ZWRhODM4MGYyYzQzMzE4YWNiYTI2ZjRhMWJiZmEyMmU4ZDUyNmVlMWU
TIMKEN
TIMKEN
P14414M55-3020
TIMKEN TIMKEN
Description
P14414M55-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755800
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 144 Teeth; 69.85MM Face Width; Bushed; 638.92MM Outside Diameter; 641.71MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
P14414M55-3020
BDI #
24302846
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P14414M55-3020/p/24302846
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
44.579
EAN
0070964157102
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
104.4
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 144 Teeth; 69.85MM Face Width; Bushed; 638.92MM Outside Diameter; 641.71MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Face Width
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Pitch Diameter
25.264 Inch | 641.71 Millimeter
Outside Diameter
25.154 Inch | 638.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh