https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzV8aW1hZ2UvanBlZ3xhR1ZoTDJnMFl5OHhNREUwTVRrMU16VXlNemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFSTVh6TXdNRmd6TURBdWFuQm58YWNmMWQ4MDVjNjQ3ZDllZTEyMmMwY2VhMGI4MzAxYjMwZWM3NGU0YTQxNjExMDk5NzlhOTk0MGE5ZmZhZTQzNw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P1448M50-3020
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P1448M50-3020 SPROCKET ; HTS-TB
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 144 Teeth; 60.325MM Face Width; Bushed; 365.32MM OD; 366.69MM Pitch Diam; Yes Keyway; 24 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
P1448M50-3020
BDI #
610072
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P1448M50-3020/p/610072
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
16.344
EAN
0697950780122
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
36
Long Description
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 144 Teeth; 60.325MM Face Width; Bushed; 365.32MM OD; 366.69MM Pitch Diam; Yes Keyway; 24 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Pitch Diameter
14.437 Inch | 366.69 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 24 To 75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
14.383 Inch | 365.32 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh