https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
GATES
GATES
P15-3M-09AL
GATES GATES
Description
P15-3M-09AL SYNCHRONOUS PULLEY ; 15GROVES 3MM P 09MM W
9MM Belt Width; 3MM Belt Pitch; 3M-9 PowerGrip HTD Belt Style; 15 Teeth; 10.185MM Face Width; Rough Bore; 17.399MM Flange OD; 13.564MM OD; 14.326MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Part #
P15-3M-09AL
BDI #
1125481
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P15-3M-09AL/p/1125481
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.01
EAN
0072053113068
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9 PowerGrip HTD
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
Type 6FC
Inch - Metric
Metric
Long Description
9MM Belt Width; 3MM Belt Pitch; 3M-9 PowerGrip HTD Belt Style; 15 Teeth; 10.185MM Face Width; Rough Bore; 17.399MM Flange OD; 13.564MM OD; 14.326MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.564 Inch | 14.326 Millimeter
Flange Outside Diameter
0.685 Inch | 17.399 Millimeter
Face Width
0.401 Inch | 10.185 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
0.534 Inch | 13.564 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh