https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDl8aW1hZ2UvanBlZ3xhRE5sTDJnd1pTOHhNRFV3TnpJNU9EVTNNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w1NmU5NjNlZTYyNjczOWQwNWVkMjA1NWFkOWYzYzkzYTEwNmZhMzgwZDgxZGRjNDExMjY0ZmE1MzdiNDZkYTZj
GATES
GATES
P168-14MGT-170
GATES GATES
Description
P168-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 168GROVES 14MM P 170MM W
170MM Belt Width; 14MM Belt Pitch; 14MGT-170 Powergrip GT2 Belt Style; 168 Teeth; 187.325MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Part #
P168-14MGT-170
BDI #
1125489
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P168-14MGT-170/p/1125489
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
126.1
EAN
0072053460216
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-170 Powergrip GT2
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Bushing | Web Style | Type D2
Inch - Metric
Metric
Long Description
170MM Belt Width; 14MM Belt Pitch; 14MGT-170 Powergrip GT2 Belt Style; 168 Teeth; 187.325MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
4-7/16 To 6 Inch | 112.713 To 152.4 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh