https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
413602
Pulleys - Synchronous
CONTINENTAL
CONTINENTAL
P168-20M-290-W
CONTINENTAL CONTINENTAL
Description
P168-20M-290-W SPROCKET
290MM Belt Width; 20MM Belt Pitch; 20M-290 HawkPD Belt Style; 168 Teeth; 311.15MM Face Width; Bushed; 1065.225MM OD; 1069.543MM Pitch Diam; Keyway; 107.95 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Part #
20182218
BDI #
413602
Details
19426.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P168-20M-290-W/p/413602
Your Price
$ 19,426.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
404.241
EAN
0037256313653
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290 Hawk PD
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
290MM Belt Width; 20MM Belt Pitch; 20M-290 HawkPD Belt Style; 168 Teeth; 311.15MM Face Width; Bushed; 1065.225MM OD; 1069.543MM Pitch Diam; Keyway; 107.95 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Face Width
12.25 Inch | 311.15 Millimeter
Outside Diameter
41.938 Inch | 1,065.225 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
42.108 Inch | 1,069.543 Millimeter
Bushing Bore Range
4-1/4 To 8-1/2 Inch | 107.95 To 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh