https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhR0ptTDJneFlpOHhNREUwT0RVME9UWTFOall3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDIwNjk1MjQyYmJhNWM2MWIzMjI5YTY5OTNkNTZjOTI0OWUwMWVhMDQ5YmExNTRkZTliMWRhNmVmN2RhYjg2YWI
TIMKEN
TIMKEN
P16820M170-P
TIMKEN TIMKEN
Description
P16820M170-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755823
Synchronous Pulley; 170MM Belt Width; 20 MM Belt Pitch; 20M-170 Belt Style; 168 Teeth; 190.5MM Face Width; Bushed; 1065.225MM Outside Diameter; 1069.543MM Pitch Diameter; Yes Keyway; P Bushing; No Minimum Plain Bore
Part #
P16820M170-P
BDI #
24302892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P16820M170-P/p/24302892
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
259.001
EAN
0070964153937
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
571
Long Description
Synchronous Pulley; 170MM Belt Width; 20 MM Belt Pitch; 20M-170 Belt Style; 168 Teeth; 190.5MM Face Width; Bushed; 1065.225MM Outside Diameter; 1069.543MM Pitch Diameter; Yes Keyway; P Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
42.108 Inch | 1069.543 Millimeter
Face Width
7.5 Inch | 190.5 Millimeter
Outside Diameter
41.938 Inch | 1065.225 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh