https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-TL-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MDR8aW1hZ2UvanBlZ3xhR0l3TDJnMU55OHhNRFkwTkRFME1EQTJORGM1T0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlVVEY5QlVrMWZNekF3ZURNd01DNXFjR2N8OGVjYzFjZjM0ZjFlZTQxNTdlNzcwMGE5Njk1NzgxMmMzZTY0YTc3ZjU0ZmM5Nzc2YjBkNmVlZDAwZGQxOTM2Zg
DODGE
DODGE
P192-14M-55-3535 HT250
DODGE DODGE
Description
P192-14M-55-3535 SYNCH SPROCKET ; NON RETURNABLE
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 192 Teeth; 69.85MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diameter; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
P192-14M-55-3535 HT250
BDI #
255850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-14M-55-3535-HT250/p/255850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
158.9
EAN
0782475902293
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
114755
Weight / LBS
432
Long Description
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 192 Teeth; 69.85MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diameter; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh