https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-TL-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MDR8aW1hZ2UvanBlZ3xhR0l3TDJnMU55OHhNRFkwTkRFME1EQTJORGM1T0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlVVEY5QlVrMWZNekF3ZURNd01DNXFjR2N8OGVjYzFjZjM0ZjFlZTQxNTdlNzcwMGE5Njk1NzgxMmMzZTY0YTc3ZjU0ZmM5Nzc2YjBkNmVlZDAwZGQxOTM2Zg
DODGE
DODGE
P192-14M-85-4040 HT250
DODGE DODGE
Description
P192-14M-85-4040 SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 192 Teeth; 101.6MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diameter; Yes Keyway; 48 To 100MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
P192-14M-85-4040 HT250
BDI #
255882
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-14M-85-4040-HT250/p/255882
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
186.14
EAN
0782475900961
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
114850
Weight / LBS
448
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 192 Teeth; 101.6MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diameter; Yes Keyway; 48 To 100MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh