https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw
GATES
GATES
P192-20M-115
GATES GATES
Description
P192-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 20MM P 115MM W
115MM Belt Width; 20MM Belt Pitch; 20M-115 Powergrip HTD Belt Style; 192 Teeth; 136.652MM Face Width; Bushed; 1217.981MM OD; 1222.299MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
P192-20M-115
BDI #
1125512
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-20M-115/p/1125512
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
356.52
EAN
0072053125542
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-115 Powergrip HTD
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type G3
Inch - Metric
Metric
Long Description
115MM Belt Width; 20MM Belt Pitch; 20M-115 Powergrip HTD Belt Style; 192 Teeth; 136.652MM Face Width; Bushed; 1217.981MM OD; 1222.299MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Face Width
5.38 Inch | 136.652 Millimeter
Outside Diameter
47.952 Inch | 1,217.981 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 61.913 To 149.225 Millimeter
Pitch Diameter
48.122 Inch | 1,222.299 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh