https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFEWmlMMmc1WVM4eE1EYzNNRGcxT0Rrek5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlRrWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw3M2Q3Zjk3NDEzMmM3ZTY0NGVlMDcwZjA1NWRlMGY1NjE5ODkwZmJhNzgyYjQ4ZmNlMTRjMWNlMTQ4MDg1NDMy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P19214M115-M
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P19214M115-M SPROCKET ; HTS-QD
Synchronous Pulley; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 192 Teeth; 133.35MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Yes Keyway; 80 To 125MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
P19214M115-M
BDI #
610092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P19214M115-M/p/610092
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
167.38
EAN
0697950780245
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
232
Long Description
Synchronous Pulley; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 192 Teeth; 133.35MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Yes Keyway; 80 To 125MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh