https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzV8aW1hZ2UvanBlZ3xhR1ZoTDJnMFl5OHhNREUwTVRrMU16VXlNemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFSTVh6TXdNRmd6TURBdWFuQm58YWNmMWQ4MDVjNjQ3ZDllZTEyMmMwY2VhMGI4MzAxYjMwZWM3NGU0YTQxNjExMDk5NzlhOTk0MGE5ZmZhZTQzNw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P19214M85-4040
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P19214M85-4040 SPROCKET ; HTS-TB
Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 192 Teeth; 101.6MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
P19214M85-4040
BDI #
610099
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P19214M85-4040/p/610099
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
76.66
EAN
0697950780306
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
161.4
Long Description
Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 192 Teeth; 101.6MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 38 To 115 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh