https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5ODB8aW1hZ2UvanBlZ3xhR000TDJnd015OHhNREUwT0RVMU1qTXhNRGd4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxUk1Yek13TUhnek1EQXVhbkJufDUyZmVjMDMyYjMwZjRlMDJmOWI0NGM5ZWRhODM4MGYyYzQzMzE4YWNiYTI2ZjRhMWJiZmEyMmU4ZDUyNmVlMWU
TIMKEN
TIMKEN
P1928M85-3535
TIMKEN TIMKEN
Description
P1928M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755843
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 192 Teeth; 95.25MM Face Width; Bushed; 487.55MM Outside Diameter; 488.92MM Pitch Diameter; Yes Keyway; 3535 Bushing; No Minimum Plain Bore
Part #
P1928M85-3535
BDI #
24302932
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P1928M85-3535/p/24302932
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
36.922
EAN
0070964157430
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
81.4
Long Description
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 192 Teeth; 95.25MM Face Width; Bushed; 487.55MM Outside Diameter; 488.92MM Pitch Diameter; Yes Keyway; 3535 Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Pitch Diameter
19.249 Inch | 488.92 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
19.195 Inch | 487.55 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh