https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5OTR8aW1hZ2UvanBlZ3xhREF6TDJneE15OHhNRFV3TnpNeE1qRXdNelExTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3xlMmFlMjkwODk4OTNhMjgzNjNlYWZhMzI3ZTBkMWQxMmY4N2U3NjI4M2ZhYjE0NmI1OWYyNzhhY2YyYjViMGY1
GATES
GATES
P20-5M-25 X 3/4IN CUSTOM
GATES GATES
Description
P20-5M-25 X 3/4IN CUSTOM PULLEY ; 3/4IN BORE CUSTOM
Pulley, Synchronous; 3/4" Bore; 63/64" Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 20 Teeth; 21/32" Face Width; Finished Bore; 1-3/8" Flange OD; 1.208" Outside Diameter; 1.253" Pitch Diameter; Keyway; No Minimum Plain Bore
Part #
P20-5M-25 X 3/4IN CUSTOM
BDI #
21866532
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P20-5M-25-X-3-4IN-CUSTOM/p/21866532
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / US pound
0
Product Group - BDI
M02316
Belt Pitch
5 Millimeter
Belt Style
5M-25
Number of Teeth
20
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Powergrip HTD Belt Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
Pulley, Synchronous; 3/4" Bore; 63/64" Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 20 Teeth; 21/32" Face Width; Finished Bore; 1-3/8" Flange OD; 1.208" Outside Diameter; 1.253" Pitch Diameter; Keyway; No Minimum Plain Bore
Bore
0.75 Inch | 19.05 Millimeter
Face Width
0.656 Inch | 16.662 Millimeter
Flange Outside Diameter
1.375 Inch | 34.925 Millimeter
Outside Diameter
1.208 Inch | 30.69 Millimeter
Pitch Diameter
1.253 Inch | 31.83 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh