https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
P20-5MGT-15AL
GATES GATES
Description
P20-5MGT-15AL SYNCHRONOUS PULLEY
Synchronous Pulley; 15MM Belt Width; 5MM Pitch; 5M-15 Belt Style; 20 Teeth; 19.837MM Face Width; Rough Bore; 34.925MM Flange OD; 30.7MM OD; 32MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.5" Max Bore
Part #
P20-5MGT-15AL
BDI #
23125578
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P20-5MGT-15AL/p/23125578
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.04
EAN
0770075610083
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.5
Other Features
Power Grip GT | Aluminium
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78451520
Weight / LBS
0.08
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Pitch; 5M-15 Belt Style; 20 Teeth; 19.837MM Face Width; Rough Bore; 34.925MM Flange OD; 30.7MM OD; 32MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.5" Max Bore
Outside Diameter
1.209 Inch | 30.7 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.26 Inch | 32 Millimeter
Flange Outside Diameter
1.375 Inch | 34.925 Millimeter
Face Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh