https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw
GATES
GATES
P216-20M-170
GATES GATES
Description
P216-20M-170 SYNCHRONOUS PULLEY ; 216GROVES 20MM P 170MM W
170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 216 Teeth; 190.5MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 87.313 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Part #
P216-20M-170
BDI #
1125537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P216-20M-170/p/1125537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
371.95
EAN
0072053125665
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170 Powergrip HTD
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type G3
Inch - Metric
Metric
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 216 Teeth; 190.5MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 87.313 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
7.5 Inch | 190.5 Millimeter
Pitch Diameter
54.138 Inch | 1,375.105 Millimeter
Outside Diameter
53.968 Inch | 1,370.787 Millimeter
Bushing Bore Range
3-7/16 To 7 Inch | 87.313 To 177.8 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh