![P21620M230-W](/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhR0ptTDJneFlpOHhNREUwT0RVME9UWTFOall3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDIwNjk1MjQyYmJhNWM2MWIzMjI5YTY5OTNkNTZjOTI0OWUwMWVhMDQ5YmExNTRkZTliMWRhNmVmN2RhYjg2YWI)
![P21620M230-W](/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhR0ptTDJneFlpOHhNREUwT0RVME9UWTFOall3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDIwNjk1MjQyYmJhNWM2MWIzMjI5YTY5OTNkNTZjOTI0OWUwMWVhMDQ5YmExNTRkZTliMWRhNmVmN2RhYjg2YWI)
TIMKEN
TIMKEN
P21620M230-W
TIMKEN TIMKEN
Description
P21620M230-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755853
Synchronous Pulley; 230MM Belt Width; 20 MM Belt Pitch; 20M-230 Belt Style; 216 Teeth; 250.952MM Face Width; Bushed; 1370.787MM Outside Diameter; 1375.105MM Pitch Diameter; Yes Keyway; W Bushing; No Minimum Plain Bore
Part #
P21620M230-W
BDI #
24302956
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P21620M230-W/p/24302956
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
575.155
EAN
0070964154156
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1062
Long Description
Synchronous Pulley; 230MM Belt Width; 20 MM Belt Pitch; 20M-230 Belt Style; 216 Teeth; 250.952MM Face Width; Bushed; 1370.787MM Outside Diameter; 1375.105MM Pitch Diameter; Yes Keyway; W Bushing; No Minimum Plain Bore
Belt Width
9.055 Inch | 230 Millimeter
Outside Diameter
53.968 Inch | 1370.787 Millimeter
Pitch Diameter
54.138 Inch | 1375.105 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
9.88 Inch | 250.952 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh