Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P21620M290-W https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
610145 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

P21620M290-W

Description

P21620M290-W SPROCKET ; HTS-QD

Synchronous Pulley; 290MM Belt Width; 20 Millimeter Belt Pitch; 20M-290 Belt Style; 216 Teeth; 311.15MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Yes Keyway; 100 To 215MM Bushing Bore Range; W Bushing; No Minimum Plain Bore

Part #

P21620M290-W

BDI #
610145

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
711.009
EAN
0697950441474
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
P21620M290-W
Weight / LBS
1,239
Long Description
Synchronous Pulley; 290MM Belt Width; 20 Millimeter Belt Pitch; 20M-290 Belt Style; 216 Teeth; 311.15MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Yes Keyway; 100 To 215MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Outside Diameter
53.968 Inch | 1,370.787 Millimeter
Pitch Diameter
54.138 Inch | 1,375.105 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Face Width
12.25 Inch | 311.15 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 100 To 215 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh