https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P21620M340-S
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P21620M340-S SPROCKET ; HTS-QD
Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 216 Teeth; 361.95MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Yes Keyway; 150 To 250MM Bushing Bore Range; S Bushing; No Minimum Plain Bore
Part #
P21620M340-S
BDI #
610146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P21620M340-S/p/610146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
705.97
EAN
0697950441481
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
S
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
1,555
Long Description
Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 216 Teeth; 361.95MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Yes Keyway; 150 To 250MM Bushing Bore Range; S Bushing; No Minimum Plain Bore
Face Width
14.25 Inch | 361.95 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
53.968 Inch | 1,370.787 Millimeter
Bushing Bore Range
6 To 10 Inch | 150 To 250 Millimeter
Pitch Diameter
54.138 Inch | 1,375.105 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh