https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzB8aW1hZ2UvanBlZ3xhRGM0TDJnMU5DOHhNREUwT0RVME16azROemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxSlRRbDh6TURCNE16QXdMbXB3Wnd8YjdmNWY2NzQyMWQ3MDY2NTY5MDgwNzIyYWEzZjE0MDRiZmNmOTM2ZTdhZmQxN2Q1ZDE2Y2I0NmNlY2IxMmJmYQ
TIMKEN
TIMKEN
P218M20-MPB
TIMKEN TIMKEN
Description
P218M20-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755384
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 21 Teeth; 22.225MM Face Width; Rough Bore; 52.095MM Outside Diameter; 53.467MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
P218M20-MPB
BDI #
24302962
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P218M20-MPB/p/24302962
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.481
EAN
0070964153081
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 21 Teeth; 22.225MM Face Width; Rough Bore; 52.095MM Outside Diameter; 53.467MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.468 Inch | 62.687 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.051 Inch | 52.095 Millimeter
Pitch Diameter
2.105 Inch | 53.467 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh