https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzB8aW1hZ2UvanBlZ3xhRGM0TDJnMU5DOHhNREUwT0RVME16azROemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxSlRRbDh6TURCNE16QXdMbXB3Wnd8YjdmNWY2NzQyMWQ3MDY2NTY5MDgwNzIyYWEzZjE0MDRiZmNmOTM2ZTdhZmQxN2Q1ZDE2Y2I0NmNlY2IxMmJmYQ
TIMKEN
TIMKEN
P218M30-MPB
TIMKEN TIMKEN
Description
P218M30-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755385
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 21 Teeth; 28.575MM Face Width; Rough Bore; 52.095MM Outside Diameter; 53.467MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
P218M30-MPB
BDI #
24302964
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P218M30-MPB/p/24302964
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.68
EAN
0070964153098
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.3
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 21 Teeth; 28.575MM Face Width; Rough Bore; 52.095MM Outside Diameter; 53.467MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
2.051 Inch | 52.095 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.105 Inch | 53.467 Millimeter
Flange Outside Diameter
2.468 Inch | 62.687 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh