https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
P22-5MGT-09AL
GATES GATES
Description
P22-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Synchronous Pulley; 9MM Belt Width; 5MM Pitch; 5M-9 Belt Style; 22 Teeth; 13.868MM Face Width; Rough Bore; 38.1MM Flange OD; 33.9MM OD; 35MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.625" Max Bore
Part #
P22-5MGT-09AL
BDI #
23125534
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P22-5MGT-09AL/p/23125534
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.04
EAN
0770075609803
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.625
Other Features
Power Grip GT | Aluminium
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78450922
Weight / LBS
0.08
Long Description
Synchronous Pulley; 9MM Belt Width; 5MM Pitch; 5M-9 Belt Style; 22 Teeth; 13.868MM Face Width; Rough Bore; 38.1MM Flange OD; 33.9MM OD; 35MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.625" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.5 Inch | 38.1 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.546 Inch | 13.868 Millimeter
Outside Diameter
1.335 Inch | 33.9 Millimeter
Pitch Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh