https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5OTR8aW1hZ2UvanBlZ3xhREF6TDJneE15OHhNRFV3TnpNeE1qRXdNelExTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3xlMmFlMjkwODk4OTNhMjgzNjNlYWZhMzI3ZTBkMWQxMmY4N2U3NjI4M2ZhYjE0NmI1OWYyNzhhY2YyYjViMGY1
GATES
GATES
P24-5M-09 5/8 KW 2SS STL
GATES GATES
Description
P24-5M-09 5/8 KW 2SS STL SYNC PULLEY ; 5/8" BORE 2 SETSCREW STEEL
Pulley, Synchronous; 15.875MM Bore; 9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 24 Teeth; 10.566MM Face Width; Finished Bore; 41.275MM Flange OD; 37.06MM Outside Diameter; 38.2MM Pitch Diameter; Keyway; No Minimum Plain Bore
Part #
P24-5M-09 5/8 KW 2SS STL
BDI #
21510371
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P24-5M-09-5-8-KW-2SS-STL/p/21510371
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Pitch
5 Millimeter
Belt Style
5M-9
Number of Teeth
24
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Powergrip HTD Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
Pulley, Synchronous; 15.875MM Bore; 9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 24 Teeth; 10.566MM Face Width; Finished Bore; 41.275MM Flange OD; 37.06MM Outside Diameter; 38.2MM Pitch Diameter; Keyway; No Minimum Plain Bore
Bore
0.625 Inch | 15.875 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.416 Inch | 10.566 Millimeter
Flange Outside Diameter
1.625 Inch | 41.275 Millimeter
Pitch Diameter
1.504 Inch | 38.2 Millimeter
Outside Diameter
1.459 Inch | 37.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh