https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDh8aW1hZ2UvanBlZ3xhR05tTDJnMVlpOHhNREUwT0RVME9ESTBOelU0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8NmFhMDdiNWZhMGE5ODNhY2FmNDg2OTNlNWIwZWM5OTdjMGM2NTVkODkwZmQ4N2NhZGQxZmYwOTVmOGE0OTBkMg
TIMKEN
TIMKEN
P248M30-1108
TIMKEN TIMKEN
Description
P248M30-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755390
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 24 Teeth; 31.75MM Face Width; Bushed; 59.75MM Outside Diameter; 61.12MM Pitch Diameter; Yes Keyway; 14 To 24MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
P248M30-1108
BDI #
24302972
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P248M30-1108/p/24302972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.408
EAN
0070964156259
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
0.9
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 24 Teeth; 31.75MM Face Width; Bushed; 59.75MM Outside Diameter; 61.12MM Pitch Diameter; Yes Keyway; 14 To 24MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.75 Inch | 69.85 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 24 Millimeter
Outside Diameter
2.352 Inch | 59.75 Millimeter
Pitch Diameter
2.406 Inch | 61.12 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh