https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
P28-5MGT-09AL
GATES GATES
Description
P28-5MGT-09AL SYNCHRONOUS PULLEY
Synchronous Pulley; 9MM Belt Width; 5MM Pitch; 5M-9 Belt Style; 28 Teeth; 13.868MM Face Width; Rough Bore; 47.625MM Flange OD; 43.4MM OD; 45MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.875" Max Bore
Part #
P28-5MGT-09AL
BDI #
23125538
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P28-5MGT-09AL/p/23125538
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.06
EAN
0770075609858
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Other Features
Power Grip GT | Aluminium
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78450928
Long Description
Synchronous Pulley; 9MM Belt Width; 5MM Pitch; 5M-9 Belt Style; 28 Teeth; 13.868MM Face Width; Rough Bore; 47.625MM Flange OD; 43.4MM OD; 45MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.875" Max Bore
Pitch Diameter
1.772 Inch | 45 Millimeter
Face Width
0.546 Inch | 13.868 Millimeter
Flange Outside Diameter
1.875 Inch | 47.625 Millimeter
Outside Diameter
1.709 Inch | 43.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh