https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14M-FL-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhR1EwTDJoa01TOHhNRFkwTkRFMU1ESTFOVFkwTmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMWZSa3hmVFZCQ1h6TXdNSGd6TURBdWFuQm58OTg2YmExMDVhYzA0YmQ2NWVjNDgzMDBkMzg3OThlNjA3NGQ0MzZkNGI4NTk2M2MyMDUzOTM4MTFkYmRiOWYyYw
DODGE
DODGE
P29-14M-85 X 1-1/4 MPB HT
DODGE DODGE
Description
P29-14M-85-MPB HTD SPKT
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 29 Teeth; 101.6MM Face Width; Rough Bore; 141.275MM Flange OD; 126.441MM OD; 129.235MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.688" Max Bore
Part #
P29-14M-85 X 1-1/4 MPB HT
BDI #
254663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P29-14M-85-X-1-1-4-MPB-HT/p/254663
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
8.278
EAN
0782475264407
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
29
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.688
Other Features
HT Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
19
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 29 Teeth; 101.6MM Face Width; Rough Bore; 141.275MM Flange OD; 126.441MM OD; 129.235MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.688" Max Bore
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Outside Diameter
4.978 Inch | 126.441 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.562 Inch | 141.275 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh