https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P30-8MGT-12
GATES GATES
Description
P30-8MGT-12 SYNCHRONOUS PULLEY
12MM Belt Width; 8MM Belt Pitch; 8MGT-12 Powergrip GT2 Belt Style; 30 Teeth; 20.32MM Face Width; Bushed; 84.582MM Flange OD; n/aMM OD; 76.403MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
P30-8MGT-12
BDI #
1125611
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P30-8MGT-12/p/1125611
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
EAN
0770075247265
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-12 Powergrip GT2
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Bushing
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8MGT-12 Powergrip GT2 Belt Style; 30 Teeth; 20.32MM Face Width; Bushed; 84.582MM Flange OD; n/aMM OD; 76.403MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Face Width
0.8 Inch | 20.32 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Flange Outside Diameter
3.33 Inch | 84.582 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh