![P32-5M-25 X 5/8IN KW 2SS](/medias/INDXXXPULLEY-SYNC-HTD-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5OTR8aW1hZ2UvanBlZ3xhREF6TDJneE15OHhNRFV3TnpNeE1qRXdNelExTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3xlMmFlMjkwODk4OTNhMjgzNjNlYWZhMzI3ZTBkMWQxMmY4N2U3NjI4M2ZhYjE0NmI1OWYyNzhhY2YyYjViMGY1)
![P32-5M-25 X 5/8IN KW 2SS](/medias/INDXXXPULLEY-SYNC-HTD-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5OTR8aW1hZ2UvanBlZ3xhREF6TDJneE15OHhNRFV3TnpNeE1qRXdNelExTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3xlMmFlMjkwODk4OTNhMjgzNjNlYWZhMzI3ZTBkMWQxMmY4N2U3NjI4M2ZhYjE0NmI1OWYyNzhhY2YyYjViMGY1)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P32-5M-25 X 5/8IN KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P32-5M-25 X 5/8IN KW 2SS TIMING PULLEY ; 5/8IN BORE 32 TEETH
Pulley, Synchronous; 15.875MM Bore; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 32 Teeth; 26.416MM Face Width; Finished Bore; 54.864MM Flange OD; 49.79MM Outside Diameter; 50.93MM Pitch Diameter; Keyway; No Minimum Plain Bore
Part #
P32-5M-25 X 5/8IN KW 2SS
BDI #
22478664
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P32-5M-25-X-5-8IN-KW-2SS/p/22478664
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Pitch
5 Millimeter
Belt Style
5M-25
Number of Teeth
32
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Synchronous Plus Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
Pulley, Synchronous; 15.875MM Bore; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 32 Teeth; 26.416MM Face Width; Finished Bore; 54.864MM Flange OD; 49.79MM Outside Diameter; 50.93MM Pitch Diameter; Keyway; No Minimum Plain Bore
Face Width
1.04 Inch | 26.416 Millimeter
Flange Outside Diameter
2.16 Inch | 54.864 Millimeter
Outside Diameter
1.96 Inch | 49.79 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
2.005 Inch | 50.93 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh