https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P325M25-MPB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P325M25-MPB SPROCKET ; 5MM PITCH 32T 5M-25 BELT 25MM BELT WD
Synchronous Pulley; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 32 Teeth; 26.416MM Face Width; Rough Bore; 54.864MM Flange OD; 49.79MM OD; 50.93MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.875" Max Bore
Part #
P325M25-MPB
BDI #
610224
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P325M25-MPB/p/610224
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.48
EAN
0697950781013
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.84
Long Description
Synchronous Pulley; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 32 Teeth; 26.416MM Face Width; Rough Bore; 54.864MM Flange OD; 49.79MM OD; 50.93MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.875" Max Bore
Flange Outside Diameter
2.16 Inch | 54.864 Millimeter
Outside Diameter
1.96 Inch | 49.79 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.005 Inch | 50.93 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh