https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P328M50-1210
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P328M50-1210 SPROCKET ; HTS-TB
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 32 Teeth; 53.975MM Face Width; Bushed; 90.424MM Flange OD; 80.112MM OD; 81.49MM Pitch Diam; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
P328M50-1210
BDI #
610231
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P328M50-1210/p/610231
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.862
EAN
0697950781082
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
2.1
Long Description
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 32 Teeth; 53.975MM Face Width; Bushed; 90.424MM Flange OD; 80.112MM OD; 81.49MM Pitch Diam; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Outside Diameter
3.154 Inch | 80.112 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.208 Inch | 81.49 Millimeter
Flange Outside Diameter
3.56 Inch | 90.424 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh