https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
GATES
GATES
P34-5MGT-25-MPB
GATES GATES
Description
P34-5MGT-25-MPB SYNCHRONOUS PULLEY ; 34GROVES 5MM P 25MM W
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 34 Teeth; 27.432MM Face Width; Rough Bore; 60.325MM Flange OD; 52.959MM OD; 54.102MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Part #
P34-5MGT-25-MPB
BDI #
1125647
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P34-5MGT-25-MPB/p/1125647
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.6
EAN
0072053462579
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5MGT-25 Powergrip GT2
Number of Teeth
34
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 34 Teeth; 27.432MM Face Width; Rough Bore; 60.325MM Flange OD; 52.959MM OD; 54.102MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Outside Diameter
2.085 Inch | 52.959 Millimeter
Face Width
1.08 Inch | 27.432 Millimeter
Pitch Diameter
2.13 Inch | 54.102 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Flange Outside Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh