https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P34-8MGT-85
GATES GATES
Description
P34-8MGT-85 SYNCHRONOUS PULLEY ; 34GROVES 8MM P 85MM W
85MM Belt Width; 8MM Belt Pitch; 8MGT-85 Powergrip GT2 Belt Style; 34 Teeth; 88.138MM Face Width; Bushed; 97.003MM Flange OD; 85.217MM OD; 86.589MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
P34-8MGT-85
BDI #
1125652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P34-8MGT-85/p/1125652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.75
EAN
0072053459203
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-85 Powergrip GT2
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
85MM Belt Width; 8MM Belt Pitch; 8MGT-85 Powergrip GT2 Belt Style; 34 Teeth; 88.138MM Face Width; Bushed; 97.003MM Flange OD; 85.217MM OD; 86.589MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Flange Outside Diameter
3.819 Inch | 97.003 Millimeter
Face Width
3.47 Inch | 88.138 Millimeter
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Outside Diameter
3.355 Inch | 85.217 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh