![P3414M115-MPB](/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzB8aW1hZ2UvanBlZ3xhRGM0TDJnMU5DOHhNREUwT0RVME16azROemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxSlRRbDh6TURCNE16QXdMbXB3Wnd8YjdmNWY2NzQyMWQ3MDY2NTY5MDgwNzIyYWEzZjE0MDRiZmNmOTM2ZTdhZmQxN2Q1ZDE2Y2I0NmNlY2IxMmJmYQ)
![P3414M115-MPB](/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzB8aW1hZ2UvanBlZ3xhRGM0TDJnMU5DOHhNREUwT0RVME16azROemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxSlRRbDh6TURCNE16QXdMbXB3Wnd8YjdmNWY2NzQyMWQ3MDY2NTY5MDgwNzIyYWEzZjE0MDRiZmNmOTM2ZTdhZmQxN2Q1ZDE2Y2I0NmNlY2IxMmJmYQ)
TIMKEN
TIMKEN
P3414M115-MPB
TIMKEN TIMKEN
Description
P3414M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755450
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 34 Teeth; 125.425MM Face Width; Rough Bore; 148.79MM Outside Diameter; 151.52MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
P3414M115-MPB
BDI #
24303086
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P3414M115-MPB/p/24303086
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
7.711
EAN
0070964153272
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
34
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.688
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
35.2
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 34 Teeth; 125.425MM Face Width; Rough Bore; 148.79MM Outside Diameter; 151.52MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
5.858 Inch | 148.79 Millimeter
Flange Outside Diameter
6.5 Inch | 165.1 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
5.965 Inch | 151.52 Millimeter
Face Width
4.938 Inch | 125.425 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh