![P3414M40-2012](/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDh8aW1hZ2UvanBlZ3xhR05tTDJnMVlpOHhNREUwT0RVME9ESTBOelU0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8NmFhMDdiNWZhMGE5ODNhY2FmNDg2OTNlNWIwZWM5OTdjMGM2NTVkODkwZmQ4N2NhZGQxZmYwOTVmOGE0OTBkMg)
![P3414M40-2012](/medias/INDXXXPULLEY-SYNC-HT-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDh8aW1hZ2UvanBlZ3xhR05tTDJnMVlpOHhNREUwT0RVME9ESTBOelU0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVRUMHhmUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8NmFhMDdiNWZhMGE5ODNhY2FmNDg2OTNlNWIwZWM5OTdjMGM2NTVkODkwZmQ4N2NhZGQxZmYwOTVmOGE0OTBkMg)
TIMKEN
TIMKEN
P3414M40-2012
TIMKEN TIMKEN
Description
P3414M40-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755452
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 34 Teeth; 46.05MM Face Width; Bushed; 148.717MM Outside Diameter; 151.52MM Pitch Diameter; Yes Keyway; 18 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
P3414M40-2012
BDI #
24303090
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P3414M40-2012/p/24303090
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.082
EAN
0070964156563
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
9.4
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 34 Teeth; 46.05MM Face Width; Bushed; 148.717MM Outside Diameter; 151.52MM Pitch Diameter; Yes Keyway; 18 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
1.813 Inch | 46.05 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.5 Inch | 165.1 Millimeter
Pitch Diameter
5.965 Inch | 151.52 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh